Zoro Homepage

1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0334521200

  • Zoro # G3171113


product price: $9.99
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0334521200
Zoro #
G3171113
UPC #
690291591983
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Wall Thickness
0.068 in
Inside Diameter
7/32 in
Overall Length
4 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
Pipe Schedule
40
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Basic Pipe Fitting Material
Metal
Side A Thread Type
NPT
Material
Steel
Side B Connection Type
Threaded
Application
Air, Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Made in USA*
Finish/Coating
Black Anodized
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side A Connection Type
Threaded
Side A Gender
Male
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 80
Material Grade
Grade B
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Schedule
Schedule 40

Description

Right and Left Hand Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.