Zoro Homepage

1/8" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331003608

  • Zoro # G2839886


product price: $11.39
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
9.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331003608
Zoro #
G2839886
UPC #
690291446535
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
9.5 in
Inside Dia. (In.)
0.269 in
Outside Dia. (In.)
0.405 in
Wall Thickness (In.)
0.068 in
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Wall Thickness
0.068 in
Inside Diameter
17/64 in
Outside Diameter
13/32 in
Overall Length
9 1/2 in
Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Galvanized Steel
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Specific Pipe Fitting Shape
Nipple
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Schedule
Schedule 40
Finish/Coating
Galvanized
Side B Thread Type
NPT
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Gender
Male
Side B Connection Type
Threaded
Side A Thread Type
NPT
Material
Steel
Manufacture Location
Made in USA*

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 9 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.