Zoro Homepage

1/8" x 12" Non-Threaded Black Pipe Nipple Sch 80

  • Mfr # 0330720004

  • Zoro # G7631163


product price: $9.15
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
12 in
Pipe Connection Type
Non-Threaded
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330720004
Zoro #
G7631163
UPC #
662428509635
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
12 in
Wall Thickness
0.094 in
Inside Dia.
17/64 in
Outside Dia.
25/64 in
Pipe Size (Fittings)
1/8"
Inside Diameter
17/64 in
Outside Diameter
25/64 in
Overall Length
12 in
Nominal Pipe Size
1/8 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 17/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.