Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80

  • Mfr # 0330724048

  • Zoro # G7532104


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
3 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330724048
Zoro #
G7532104
UPC #
662428509376
Country of Origin
United States

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
3 ft
Wall Thickness
0.266 in
Inside Dia.
2 15/32 in
Pipe Size (Fittings)
2-1/2"
Outside Dia.
2 7/8 in
Pipe Size (Nominal)
2-1/2"
Inside Diameter
2 15/32 in
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in
Overall Length
3 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Welded
Standards
ASTM A53 Type F Grade A
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
300 psi WSP
Pipe Fitting Material
Black Steel
Item
Pipe
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Fitting Compatibility
Schedule 80
Material
Steel
Manufacture Location
Made in USA*
Material Grade
Grade A
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Side A Connection Type
Unthreaded
Finish/Coating
Black Anodized
Maximum Steam Pressure
300 psi
Schedule
Schedule 80
Thread Configuration
Unthreaded
Maximum Operating Pressure
1000 psi @ 150 Degrees F
Side A Thread Type
NPT
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Gender
Male
Side A Gender
Male
Side B Connection Type
Unthreaded

Description

Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.