Zoro Homepage

2" Close Black Pipe Nipple Sch 40

  • Mfr # 0330037003

  • Zoro # G3744264


product price: $6.49
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330037003
Zoro #
G3744264
UPC #
690291350467
Country of Origin
United States

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
Close Thread
Outside Dia.
2 3/8 in
Pipe Size (Fittings)
2"
Pipe Size (Nominal)
2"
Inside Dia.
2 1/16 in
Wall Thickness
0.141 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Inside Diameter
2 1/16 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Material
Black Steel
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type F, ASTM A733, Grade A
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Maximum Operating Pressure
300 psi @ 150 Degrees F
Material Grade
Grade A
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side A Connection Type
Close Thread
Side A Thread Type
NPT
Side B Thread Type
NPT
Thread Configuration
Fully Threaded
Side B Gender
Male
Finish/Coating
Black Anodized
Fitting Compatibility
Schedule 40
Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Side A Gender
Male
Side B Connection Type
Close Thread
Metal Pipe Construction
Welded
Material
Steel
Manufacture Location
Made in USA*

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.