Zoro Homepage

3" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331045203

  • Zoro # G9466091


product price: $30.39
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331045203
Zoro #
G9466091
UPC #
690291352942
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
Close Thread
Wall Thickness (In.)
0.216 in
Outside Dia. (In.)
3.5 in
Pipe Size (Fittings)
3"
Inside Dia. (In.)
3.068 in
Wall Thickness
0.216 in
Nominal Pipe Size
3 in
Inside Diameter
3 1/16 in
Outside Diameter
3 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Detectable
Yes
Item
Galvanized Steel Pipe Nipple
Schedule
Schedule 40
Side A Gender
Male
Side B Connection Type
Close Thread
Side A Connection Type
Close Thread
Side A Thread Type
NPT
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 150 Degrees F
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Gender
Male
Metal Pipe Construction
Welded
Thread Configuration
Fully Threaded
Finish/Coating
Galvanized
Fitting Compatibility
Schedule 40
Material Grade
Grade A
Manufacture Location
Made in USA*
Material
Steel

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.