Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80

  • Mfr # 0330724543

  • Zoro # G7510693


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
3 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330724543
Zoro #
G7510693
UPC #
662428509345
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3 ft
Outside Dia.
3 1/2 in
Pipe Size (Fittings)
3"
Pipe Size (Nominal)
3"
Inside Dia.
3 1/16 in
Wall Thickness
0.297 in
Inside Diameter
3 1/16 in
Nominal Pipe Size
3 in
Overall Length
3 ft
Outside Diameter
3 1/2 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Welded
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
Black Steel
Standards
ASTM A53 Type F Grade A
Max. Steam Pressure
300 psi WSP
Basic Pipe Fitting Material
Metal
Item
Pipe
Side A Gender
Male
Material Grade
Grade A
Material
Steel
Fitting Compatibility
Schedule 80
Manufacture Location
Made in USA*
Metal Pipe Construction
Welded
Side B Gender
Male
Side A Connection Type
Plain
Finish/Coating
Black Anodized
Thread Configuration
Unthreaded
Schedule
Schedule 80
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Connection Type
Plain
Maximum Steam Pressure
300 psi
Maximum Operating Pressure
1000 psi @ 150 Degrees F

Description

Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.