Zoro Homepage

3/4" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331023002

  • Zoro # G2839457


product price: $9.49
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331023002
Zoro #
G2839457
UPC #
690291351785
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
11 in
Inside Dia. (In.)
0.824 in
Wall Thickness (In.)
0.113 in
Pipe Size (Fittings)
3/4"
Outside Dia. (In.)
1.05 in
Wall Thickness
0.113 in
Overall Length
11 in
Outside Diameter
1 3/64 in
Inside Diameter
53/64 in
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Manufacture Location
Made in USA*
Maximum Operating Pressure
150 psi @ 150 Degrees F
Finish/Coating
Galvanized
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side A Gender
Male
Material Grade
Grade A
Side A Connection Type
Threaded
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Material
Steel
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Side B Thread Type
NPT

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 11 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.