3/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331020008
Zoro # G9465863
product price: $3.59
/eaKey Features
Pipe Size - Nominal
3/4 in
Overall Pipe Length
3.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331020008
Zoro #
G9465863
UPC #
690291351686
Country of Origin
United States
Dimensions
Pipe Size - Nominal
3/4 in
Overall Pipe Length
3.5 in
Pipe Size (Nominal)
3/4"
Wall Thickness (In.)
0.113 in
Outside Dia. (In.)
1.05 in
Pipe Size (Fittings)
3/4"
Inside Dia. (In.)
0.824 in
Wall Thickness
0.113 in
Nominal Pipe Size
3/4 in
Overall Length
3 1/2 in
Outside Diameter
1 3/64 in
Inside Diameter
53/64 in
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.