3/4" x 1-3/8" Black Pipe Nipple Sch XXH
Mfr # 0332714609
Zoro # G7566736
product price: $13.29
/eaKey Features
Pipe Size - Nominal
3/4 in
Overall Pipe Length
1.375 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332714609
Zoro #
G7566736
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Nominal
3/4 in
Overall Pipe Length
1.375 in
Outside Dia.
1 3/64 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Wall Thickness
0.219 in
Nominal Pipe Size
3/4 in
Overall Length
1 1/8 in
Outside Diameter
1 3/64 in
Inside Diameter
39/64 in
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.