Zoro Homepage

4" MNPT x 8-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331055202

  • Zoro # G5706181


product price: $74.69
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
8.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331055202
Zoro #
G5706181
UPC #
690291725630
Country of Origin
United States

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
8.5 in
Pipe Size (Nominal)
4"
Outside Dia. (In.)
4.5 in
Wall Thickness (In.)
0.237 in
Pipe Size (Fittings)
4"
Inside Dia. (In.)
4.026 in
Wall Thickness
0.237 in
Nominal Pipe Size
4 in
Inside Diameter
4 1/32 in
Overall Length
8 1/2 in
Outside Diameter
4 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Standards
ASTM A53 Type F, ASTM A733, Grade A
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Finish/Coating
Galvanized
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Connection Type
Threaded
Manufacture Location
Made in USA*
Material Grade
Grade A
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side B Gender
Male
Material
Steel
Side A Gender
Male
Side A Connection Type
Threaded

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 8 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.