Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 12" Non-Threaded Black Pipe Nipple Sch 80

  • Mfr # 0330725003

  • Zoro # G7488756


product price: $65.95
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
12 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330725003
Zoro #
G7488756
UPC #
662428509321
Country of Origin
United States

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
12 in
Inside Dia.
4 1/64 in
Pipe Size (Nominal)
4"
Pipe Size (Fittings)
4"
Outside Dia.
4 1/2 in
Wall Thickness
0.328 in
Overall Length
12 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Inside Diameter
4 1/64 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Welded
Standards
ASTM A53 Type F Grade A
Max. Steam Pressure
300 psi WSP
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Black Pipe Nipple
Thread Configuration
Unthreaded
Metal Pipe Construction
Welded
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Gender
Male
Material
Steel
Manufacture Location
Made in USA*
Side A Gender
Male
Finish/Coating
Black Anodized
Maximum Operating Pressure
1000 psi @ 150 Degrees F
Material Grade
Grade A
Schedule
Schedule 80
Maximum Steam Pressure
300 psi
Fitting Compatibility
Schedule 80
Side B Connection Type
Plain
Side A Connection Type
Plain

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 4 1/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.