Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 12" Black Pipe Nipple Sch 80

  • Mfr # 0332662402

  • Zoro # G4414697


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332662402
Zoro #
G4414697
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
12 in
Pipe Size (Nominal)
6"
Inside Dia.
6 in
Pipe Size (Fittings)
6"
Wall Thickness
0.422 in
Outside Dia.
6 5/8 in
Outside Diameter
6 5/8 in
Inside Diameter
6 in
Overall Length
12 in
Nominal Pipe Size
6 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Item
Pipe
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Metal Pipe Construction
Seamless
Manufacture Location
Globally Sourced
Maximum Operating Pressure
1000 psi @ 150 Degrees F
Side A Connection Type
Threaded
Side B Gender
Male
Side A Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material
Steel
Side B Connection Type
Threaded
Material Grade
Grade B
Side A Gender
Male
Thread Type
NPT
Schedule
Schedule 80
Finish/Coating
Black Anodized

Description

Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 6 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.