
Carbon Weld Nipple
Mfr # 0330009002
Zoro # G812448035
product price: $11.69
/eaKey Features
Pipe Weld Type
Continuous Weld
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Schedule
Schedule 40
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330009002
Zoro #
G812448035
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Wall Thickness
0.088 in
Overall Length
10 1/2 in
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 10 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.