Carbon Weld Nipple
Mfr # 0330014002
Zoro # G902641018
product price: $12.49
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.091 in
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330014002
Zoro #
G902641018
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.091 in
Nominal Pipe Size
3/8 in
Inside Diameter
1/2 in
Outside Diameter
43/64 in
Overall Length
11 1/2 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Finish/Coating
Black
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Side B Thread Type
NPT
Material
Steel
Manufacture Location
Made in USA*
Material Grade
Grade B
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Schedule
Schedule 40
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 11 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.