Zoro Homepage

Carbon Weld Nipple

  • Mfr # 0330040007

  • Zoro # G902640684


product price: $22.89
/ea

Key Features

Pipe Weld Type
Continuous Weld
Wall Thickness
0.154 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Material
Steel
Inside Diameter
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330040007
Zoro #
G902640684
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.154 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Overall Length
9 1/2 in
Nominal Pipe Size
2 in

Details

Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Material
Steel
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side A Gender
Male
Side B Thread Type
NPT
Material Grade
Grade B
Manufacture Location
Made in USA*
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Thread Type
NPT
Finish/Coating
Black

Description

Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 9 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.