Carbon Weld Nipple
Mfr # 0330500208
Zoro # G202641107
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.095 in
Side A Connection Type
Threaded
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330500208
Zoro #
G202641107
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.095 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Inside Diameter
7/32 in
Details
Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side A Connection Type
Threaded
Material
Steel
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Finish/Coating
Black
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Material Grade
Grade B
Side B Gender
Male
Schedule
Schedule 80
Side A Gender
Male
Side B Thread Type
NPT
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.