Zoro Homepage

Carbon Weld Nipple

  • Mfr # 0330500604

  • Zoro # G402641082


product price: $3.39
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.095 in
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330500604
Zoro #
G402641082
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.095 in
Inside Diameter
7/32 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Overall Length
2 in

Details

Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Material Grade
Grade B
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Schedule
Schedule 80
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Material
Steel
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Gender
Male
Finish/Coating
Black
Side A Connection Type
Threaded
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80

Description

Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.