Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Weld Nipple

  • Mfr # 0330500802

  • Zoro # G902641100


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Pipe Weld Type
Continuous Weld
Wall Thickness
0.095 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330500802
Zoro #
G902641100
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.095 in
Overall Length
2 1/2 in
Inside Diameter
7/32 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in

Details

Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 80
Side B Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Schedule
Schedule 80
Side B Connection Type
Threaded
Material Grade
Grade B
Side A Connection Type
Threaded
Side A Gender
Male
Finish/Coating
Black
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Material
Steel
Side B Thread Type
NPT

Description

Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.