Carbon Weld Nipple
Mfr # 0330505603
Zoro # G702640723
product price: $4.79
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.119 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Inside Diameter
19/64 in
Finish/Coating
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330505603
Zoro #
G702640723
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.119 in
Inside Diameter
19/64 in
Outside Diameter
35/64 in
Overall Length
3 in
Nominal Pipe Size
1/4 in
Details
Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Finish/Coating
Black
Schedule
Schedule 80
Side A Connection Type
Threaded
Side A Thread Type
NPT
Manufacture Location
Made in USA*
Side A Gender
Male
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side B Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material
Steel
Fitting Compatibility
Schedule 80
Material Grade
Grade B
Side B Connection Type
Threaded
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.