Carbon Weld Nipple
Mfr # 0330513805
Zoro # G902640752
product price: $16.29
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.126 in
Nominal Pipe Size
3/8 in
Material Grade
Grade B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330513805
Zoro #
G902640752
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.126 in
Nominal Pipe Size
3/8 in
Outside Diameter
43/64 in
Inside Diameter
27/64 in
Overall Length
12 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Material Grade
Grade B
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Material
Steel
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Manufacture Location
Made in USA*
Side A Connection Type
Threaded
Side B Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side A Gender
Male
Finish/Coating
Black
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.