Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Weld Nipple

  • Mfr # 0330514001

  • Zoro # G902640837


product price: $3.15
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.147 in
Side B Gender
Male
Outside Diameter
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330514001
Zoro #
G902640837
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.147 in
Outside Diameter
27/32 in
Inside Diameter
35/64 in
Nominal Pipe Size
1/2 in

Details

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side B Gender
Male
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Material
Steel
Thread Configuration
Threaded on Both Ends
Manufacture Location
Made in USA*
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Schedule 80
Side A Connection Type
Close Thread
Side A Gender
Male
Material Grade
Grade B
Schedule
Schedule 80
Side A Thread Type
NPT
Finish/Coating
Black
Side B Connection Type
Close Thread

Description

Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.