Carbon Weld Nipple
Mfr # 0330552209
Zoro # G702640617
product price: $52.15
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.337 in
Side B Thread Type
NPT
Finish/Coating
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330552209
Zoro #
G702640617
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.337 in
Inside Diameter
3 53/64 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side B Thread Type
NPT
Finish/Coating
Black
Material Grade
Grade B
Manufacture Location
Made in USA*
Material
Steel
Side B Connection Type
Close Thread
Side A Gender
Male
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Side B Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Connection Type
Close Thread
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.