Carbon Weld Nipple
Mfr # 0331536409
Zoro # G402640894
product price: $16.39
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.218 in
Side B Connection Type
Threaded
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331536409
Zoro #
G402640894
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.218 in
Inside Diameter
1 15/16 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Finish/Coating
Galvanized
Material Grade
Grade B
Side B Thread Type
NPT
Manufacture Location
Made in USA*
Side A Gender
Male
Side A Connection Type
Threaded
Application
Air, Gas, Potable Water
Material
Steel
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.