Galvanized Nipple
Mfr # 0331233486
Zoro # G202635748
product price: $48.69
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.14 in
Overall Length
3 ft
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331233486
Zoro #
G202635748
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.14 in
Overall Length
3 ft
Inside Diameter
1 3/8 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/4 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Manufacture Location
Made in USA*
Material
Steel
Material Grade
Grade B
Side A Gender
Male
Side B Gender
Male
Application
Air, Gas, Potable Water
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Schedule
Schedule 40
Finish/Coating
Galvanized
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.