Zoro Homepage

Galvanized Nipple

  • Mfr # 0331235804

  • Zoro # G302635686


product price: $35.19
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Schedule
Schedule 40
Side B Thread Type
NPT
Outside Diameter
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331235804
Zoro #
G302635686
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 29/32 in
Inside Diameter
1 39/64 in
Wall Thickness
0.145 in
Overall Length
18 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Schedule
Schedule 40
Side B Thread Type
NPT
Application
Air, Gas, Potable Water
Material Grade
Grade B
Side B Connection Type
Threaded
Side A Thread Type
NPT
Manufacture Location
Made in USA*
Metal Pipe Construction
Welded
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Finish/Coating
Galvanized
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Material
Steel

Description

Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 18 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.