
Galvanized Nipple
Mfr # 0331238576
Zoro # G712448043
product price: $465.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Pipe Weld Type
Continuous Weld
Manufacture Location
Made in USA*
Pipe Material
Galvanized Steel
Inside Diameter
1 39/64 in
Application
Air, Gas, Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331238576
Zoro #
G712448043
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1 39/64 in
Nominal Pipe Size
1 1/2 in
Overall Length
10 ft
Wall Thickness
0.145 in
Outside Diameter
1 29/32 in
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 10 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.