Galvanized Nipple
Mfr # 0331245407
Zoro # G902635505
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Manufacture Location
Made in USA*
Nominal Pipe Size
2 1/2 in
Side B Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331245407
Zoro #
G902635505
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
2 1/2 in
Overall Length
16 in
Inside Diameter
2 15/32 in
Outside Diameter
2 7/8 in
Wall Thickness
0.203 in
Details
Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Manufacture Location
Made in USA*
Side B Thread Type
NPT
Side A Gender
Male
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side B Gender
Male
Side A Thread Type
NPT
Material Grade
Grade B
Fitting Compatibility
Schedule 40
Material
Steel
Finish/Coating
Galvanized
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Application
Air, Gas, Potable Water
Thread Configuration
Threaded on Both Ends
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 16 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.