Zoro Homepage

Galvanized Nipple

  • Mfr # 0331247908

  • Zoro # G202635601


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side A Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331247908
Zoro #
G202635601
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 1/2 in
Inside Diameter
2 15/32 in
Wall Thickness
0.203 in
Overall Length
5 ft
Outside Diameter
2 7/8 in

Details

Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side A Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Finish/Coating
Galvanized
Material
Steel
Side B Connection Type
Threaded
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Application
Air, Gas, Potable Water
Side B Gender
Male
Side A Connection Type
Threaded
Manufacture Location
Made in USA*

Description

Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 5 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.