Zoro Homepage

Galvanized Nipple

  • Mfr # 0331840306

  • Zoro # G712448036


product price: $20.29
/ea

Key Features

Pipe Weld Type
Continuous Weld
Metal Pipe Construction
Welded
Schedule
Schedule 80
Application
Air, Gas, Potable Water
Pipe Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331840306
Zoro #
G712448036
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
35/64 in
Overall Length
3 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Wall Thickness
0.147 in

Description

Galvanized Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.