Galvanized Nipple
Mfr # 0331842203
Zoro # G302635747
product price: $15.59
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Material
Steel
Fitting Compatibility
Schedule 80
Material Grade
Grade B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331842203
Zoro #
G302635747
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Wall Thickness
0.179 in
Nominal Pipe Size
1 in
Inside Diameter
61/64 in
Outside Diameter
1 5/16 in
Details
Pipe Weld Type
Continuous Weld
Item
Galvanized Nipple
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Material
Steel
Fitting Compatibility
Schedule 80
Material Grade
Grade B
Schedule
Schedule 80
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Application
Air, Gas, Potable Water
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Finish/Coating
Galvanized
Metal Pipe Construction
Welded
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Manufacture Location
Made in USA*
Description
Galvanized Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.