Galvanized Nipple
Mfr # 0331842807
Zoro # G102635725
product price: $10.55
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Outside Diameter
1 21/32 in
Fitting Compatibility
Schedule 80
Side B Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0331842807
Zoro #
G102635725
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1 21/32 in
Overall Length
1 5/8 in
Inside Diameter
1 9/32 in
Nominal Pipe Size
1 1/4 in
Wall Thickness
0.191 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Item
Galvanized Nipple
Fitting Compatibility
Schedule 80
Side B Gender
Male
Schedule
Schedule 80
Metal Pipe Construction
Welded
Manufacture Location
Made in USA*
Material
Steel
Finish/Coating
Galvanized
Side B Thread Type
BSPT
Side A Connection Type
Threaded
Application
Air, Gas, Potable Water
Side A Thread Type
NPT
Material Grade
Grade B
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Description
Galvanized Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 1 9/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 1 5/8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.