Zoro Homepage

Galvanized Nipple

  • Mfr # 0331842906

  • Zoro # G102635749


product price: $10.75
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Side A Connection Type
Threaded
Wall Thickness
0.191 in
Material Grade
Grade B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331842906
Zoro #
G102635749
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.191 in
Inside Diameter
1 9/32 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/4 in
Overall Length
2 in

Details

Pipe Weld Type
Continuous Weld
Item
Galvanized Nipple
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Side A Connection Type
Threaded
Material Grade
Grade B
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Side A Gender
Male
Side B Connection Type
Threaded
Finish/Coating
Galvanized
Metal Pipe Construction
Welded
Application
Air, Gas, Potable Water
Side B Gender
Male
Manufacture Location
Made in USA*
Material
Steel

Description

Galvanized Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 1 9/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.