PipeNipple, Steel, 1", NPTxNPT, 4"

  • Mfr # 0330024803
  • Zoro # G3687004
product price: 
$
5.19
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0330024803
Zoro #
G3687004
UPC #
690291349799
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
1"
Inside Dia.
1 3/64 in
Outside Dia.
1 5/16 in
Wall Thickness
0.125 in
Pipe Size (Nominal)
1"
Inside Diameter
1 3/64 in
Overall Length
4 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in
Wire Rope Length
4 in
Length
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side B Gender
Male
Side B Connection Type
Threaded
Material Grade
Grade A
Maximum Operating Pressure
300 psi @ 150 Degrees F
Material
Steel
Manufacture Location
Made in USA
Metal Pipe Construction
Welded
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Schedule
Schedule 40
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Type
NPT
Finish/Coating
Black Anodized
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 1 3/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in

Restrictions

Ratings & reviews