PipeNipple, Steel, 1", NPTxNPT, 7"

  • Mfr # 0332625409
  • Zoro # G4412816
product price: 
$
21.55
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332625409
Zoro #
G4412816
UPC #
069029105332
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
7 in
Pipe Size (Fittings)
1"
Wall Thickness
0.172 in
Outside Dia.
1 5/16 in
Inside Dia.
1 in
Outside Diameter
1 5/16 in
Overall Length
7 in
Nominal Pipe Size
1 in
Inside Diameter
1 in
Wire Rope Length
7 in
Length
7 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Standards
ASTM A106 Grade B, ASTM A733
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Finish/Coating
Black Anodized
Side A Gender
Male
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Connection Type
Threaded
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Side A Thread Type
NPT
Material
Steel
Thread Type
NPT
Side B Gender
Male
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Manufacture Location
Made in USA
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 7 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews