PipeNipple, Steel, 1", NPTxNPT, 8"

  • Mfr # 0332625805
  • Zoro # G4412195
product price: 
$
23.59
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332625805
Zoro #
G4412195
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A106 Grade B, ASTM A733
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 80
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Maximum Steam Pressure
300 psi @ 550 Degrees F
Material
Steel
Side A Gender
Male
Metal Pipe Construction
Seamless
Finish/Coating
Black Anodized
Schedule
Schedule 80
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Manufacture Location
Made in USA
Side B Connection Type
Threaded
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
8 in
Inside Dia.
1 in
Outside Dia.
1 5/16 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Wall Thickness
0.172 in
Overall Length
8 in
Outside Diameter
1 5/16 in
Inside Diameter
1 in
Nominal Pipe Size
1 in
Wire Rope Length
8 in
Length
8 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 1 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 8 in

Restrictions

Ratings & reviews