Shop BECK
See all product information
Create Account
PipeNipple, Steel, 1", NPTxNPT, 8"
- Mfr # 0332721406
- Zoro # G5811863
product price:Â
$
79.89
/ea
Key Features
Pipe Size - Nominal
1 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
XXH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0332721406
- Zoro #
- G5811863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size - Nominal
- 1 in
- Overall Pipe Length
- 8 in
- Pipe Size (Fittings)
- 1"
- Outside Dia.
- 1 5/16 in
- Wall Thickness
- 0.25 in
- Outside Diameter
- 1 5/16 in
- Overall Length
- 8 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 13/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 13/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 8 in, Schedule Schedule XXH
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.