PipeNipple, Steel, 1/4", NPTxNPT, 4"

  • Mfr # 0332606003
  • Zoro # G4412371
product price: 
$
14.85
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332606003
Zoro #
G4412371
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Item
Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Thread Type
NPT
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side B Gender
Male
Manufacture Location
Made in USA
Schedule
Schedule 80
Finish/Coating
Black Anodized
Side B Thread Type
NPT
Side A Gender
Male
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
4 in
Pipe Size (Nominal)
1/4"
Inside Dia.
1/4 in
Pipe Size (Fittings)
1/4"
Outside Dia.
1/2 in
Wall Thickness
0.109 in
Outside Diameter
1/2 in
Nominal Pipe Size
1/4 in
Inside Diameter
1/4 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews