Shop BECK

PipeNipple, Steel, 2", NPTxNPT, 12"

  • Mfr # 0332640408
  • Zoro # G4413631

product price: 
$
56.99
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332640408
Zoro #
G4413631
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1500 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 80
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A106 Grade B, ASTM A733
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Side A Thread Type
NPT
Side A Gender
Male
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black Anodized
Thread Type
NPT
Material
Steel
Manufacture Location
Made in USA
Side B Connection Type
Threaded
Maximum Steam Pressure
300 psi @ 550 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
12 in
Inside Dia.
2 in
Pipe Size (Fittings)
2"
Wall Thickness
0.203 in
Outside Dia.
2 3/8 in
Pipe Size (Nominal)
2"
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Overall Length
12 in
Inside Diameter
2 in
Wire Rope Length
12 in
Length
12 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.