PipeNipple, Steel, 21/2", NPTxNPT, 8"

  • Mfr # 0332642800
  • Zoro # G4413726
product price: 
$
62.35
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332642800
Zoro #
G4413726
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Item
Pipe Nipple
Metal Pipe Construction
Seamless
Material
Steel
Side B Gender
Male
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Schedule
Schedule 80
Thread Type
NPT
Side A Connection Type
Threaded
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Manufacture Location
Made in USA
Maximum Steam Pressure
300 psi @ 550 Degrees F
Finish/Coating
Black Anodized
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
8 in
Inside Dia.
2 1/2 in
Wall Thickness
0.266 in
Outside Dia.
2 7/8 in
Pipe Size (Fittings)
2-1/2"
Overall Length
8 in
Inside Diameter
2 1/2 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in
Wire Rope Length
8 in
Length
8 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews