PipeNipple, Steel, 21/2", NPTxNPT, 9"

  • Mfr # 0330043803
  • Zoro # G3623837
product price: 
$
39.19
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
9 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0330043803
Zoro #
G3623837
UPC #
069029135070
Country of Origin
United States

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
9 in
Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.188 in
Pipe Size (Nominal)
2-1/2"
Inside Dia.
2 15/32 in
Outside Dia.
2 7/8 in
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in
Overall Length
9 in
Inside Diameter
2 15/32 in
Wire Rope Length
9 in
Length
9 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Standards
ASTM A53 Type F, ASTM A733, Grade A
Item
Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Side A Thread Type
NPT
Thread Type
NPT
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Maximum Operating Pressure
300 psi @ 150 Degrees F
Material Grade
Grade A
Finish/Coating
Black Anodized
Schedule
Schedule 40
Side A Connection Type
Threaded
Manufacture Location
Made in USA
Metal Pipe Construction
Welded
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Material
Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 2 15/32 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 1/2 in

Restrictions

Ratings & reviews