Shop BECK

PipeNipple, Steel, 3", NPTxNPT, 10"

  • Mfr # 0332647601
  • Zoro # G4414453

product price: 
$
80.49
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332647601
Zoro #
G4414453
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Side B Connection Type
Threaded
Side B Gender
Male
Side A Gender
Male
Material
Steel
Finish/Coating
Black Anodized
Fitting Compatibility
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Schedule
Schedule 80
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Manufacture Location
Made in USA
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Side B Thread Type
NPT
Side A Thread Type
NPT
Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
10 in
Wall Thickness
0.297 in
Pipe Size (Fittings)
3"
Inside Dia.
3 in
Outside Dia.
3 1/2 in
Pipe Size (Nominal)
3"
Outside Diameter
3 1/2 in
Overall Length
10 in
Nominal Pipe Size
3 in
Inside Diameter
3 in
Wire Rope Length
10 in
Length
10 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 3 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 10 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.