PipeNipple, Steel, 3", NPTxNPT, 5"

  • Mfr # 0332645605
  • Zoro # G4414392
product price: 
$
59.19
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332645605
Zoro #
G4414392
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Finish/Coating
Black Anodized
Thread Configuration
Threaded on Both Ends
Manufacture Location
Made in USA
Maximum Steam Pressure
300 psi @ 550 Degrees F
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Thread Type
NPT
Side B Connection Type
Threaded
Side B Thread Type
NPT
Schedule
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Side A Connection Type
Threaded
Side A Gender
Male
Side B Gender
Male
Material
Steel
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 80
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
5 in
Outside Dia.
3 1/2 in
Pipe Size (Fittings)
3"
Wall Thickness
0.297 in
Inside Dia.
3 in
Overall Length
5 in
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
3 in
Wire Rope Length
5 in
Length
5 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews