PipeNipple, Steel, 3/4", NPTxNPT, 101/2"

  • Mfr # 0330023003
  • Zoro # G3607712
product price: 
$
7.49
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330023003
Zoro #
G3607712
UPC #
690291041877
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Side B Connection Type
Threaded
Finish/Coating
Black Anodized
Side B Thread Type
NPT
Manufacture Location
Made in USA
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Gender
Male
Material Grade
Grade A
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Side B Gender
Male
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10.5 in
Inside Dia.
13/16 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1 3/64 in
Wall Thickness
0.109 in
Nominal Pipe Size
3/4 in
Overall Length
10 1/2 in
Inside Diameter
13/16 in
Outside Diameter
1 3/64 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 13/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in

Restrictions

Ratings & reviews