PipeNipple, Steel, 3/4", NPTxNPT, 3"

  • Mfr # 0332619402
  • Zoro # G4412161
product price: 
$
8.75
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332619402
Zoro #
G4412161
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Standards
ASTM A106 Grade B, ASTM A733
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Item
Pipe Nipple
Material
Steel
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Finish/Coating
Black Anodized
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
300 psi @ 550 Degrees F
Schedule
Schedule 80
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Manufacture Location
Made in USA
Thread Type
NPT
Side A Connection Type
Threaded
Side B Gender
Male
Fitting Compatibility
Schedule 80
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
3 in
Pipe Size (Nominal)
3/4"
Inside Dia.
3/4 in
Wall Thickness
0.141 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1 3/64 in
Overall Length
3 in
Inside Diameter
3/4 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Wire Rope Length
3 in
Length
3 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 3/4 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 in

Restrictions

Ratings & reviews