PipeNipple, Steel, 3/8", NPTxNPT, 10"

  • Mfr # 0330013400
  • Zoro # G3709763
product price: 
$
12.15
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330013400
Zoro #
G3709763
UPC #
690291349218
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Gender
Male
Thread Type
NPT
Side B Thread Type
NPT
Finish/Coating
Black Anodized
Manufacture Location
Made in USA
Material Grade
Grade A
Schedule
Schedule 40
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
10 in
Pipe Size (Nominal)
3/8"
Wall Thickness
0.078 in
Outside Dia.
43/64 in
Inside Dia.
31/64 in
Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Overall Length
10 in
Outside Diameter
43/64 in
Inside Diameter
31/64 in
Wire Rope Length
10 in
Length
10 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews