Shop BECK

PipeNipple, Steel, 3/8", NPTxNPT, 21/2"

  • Mfr # 0332610005
  • Zoro # G4412423

product price: 
$
9.75
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332610005
Zoro #
G4412423
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A106 Grade B, ASTM A733
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Fitting Compatibility
Schedule 80
Finish/Coating
Black Anodized
Thread Type
NPT
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Maximum Steam Pressure
300 psi @ 550 Degrees F
Material
Steel
Schedule
Schedule 80
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Manufacture Location
Made in USA
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
2.5 in
Wall Thickness
0.125 in
Pipe Size (Nominal)
3/8"
Inside Dia.
3/8 in
Pipe Size (Fittings)
3/8"
Outside Dia.
43/64 in
Nominal Pipe Size
3/8 in
Outside Diameter
43/64 in
Overall Length
2 1/2 in
Inside Diameter
3/8 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 3/8 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.