PipeNipple, Steel, 3/8", NPTxNPT, 3"

  • Mfr # 0332610203
  • Zoro # G4412432
product price: 
$
11.75
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332610203
Zoro #
G4412432
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Standards
ASTM A106 Grade B, ASTM A733
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Side A Thread Type
NPT
Side B Thread Type
NPT
Finish/Coating
Black Anodized
Manufacture Location
Made in USA
Thread Type
NPT
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Side A Gender
Male
Material
Steel
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Side B Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Maximum Steam Pressure
300 psi @ 550 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
3 in
Wall Thickness
0.125 in
Pipe Size (Nominal)
3/8"
Inside Dia.
3/8 in
Pipe Size (Fittings)
3/8"
Outside Dia.
43/64 in
Outside Diameter
43/64 in
Inside Diameter
3/8 in
Nominal Pipe Size
3/8 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 3/8 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in

Restrictions

Ratings & reviews