PipeNipple, Steel, 4", NPTxNPT, 11"

  • Mfr # 0332655208
  • Zoro # G4414541
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332655208
Zoro #
G4414541
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
11 in
Pipe Size (Nominal)
4"
Wall Thickness
0.328 in
Pipe Size (Fittings)
4"
Outside Dia.
4 1/2 in
Inside Dia.
4 in
Overall Length
11 in
Nominal Pipe Size
4 in
Inside Diameter
4 in
Outside Diameter
4 1/2 in
Wire Rope Length
11 in
Length
11 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Item
Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Side A Gender
Male
Manufacture Location
Made in USA
Side B Thread Type
NPT
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Material
Steel
Finish/Coating
Black Anodized
Maximum Steam Pressure
300 psi @ 550 Degrees F
Thread Type
NPT
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Side B Gender
Male
Schedule
Schedule 80
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 4 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 11 in

Restrictions

Ratings & reviews