PipeNipple, Steel, 4", NPTxNPT, 5"

  • Mfr # 0330054008
  • Zoro # G3702772
product price: 
$
47.75
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330054008
Zoro #
G3702772
UPC #
690291350849
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Side A Gender
Male
Finish/Coating
Black Anodized
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
Grade A
Side A Connection Type
Threaded
Side A Thread Type
NPT
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Metal Pipe Construction
Welded
Manufacture Location
Made in USA
Material
Steel
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Side B Thread Type
NPT
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
5 in
Inside Dia.
4 1/64 in
Outside Dia.
4 1/2 in
Pipe Size (Fittings)
4"
Pipe Size (Nominal)
4"
Wall Thickness
0.234 in
Inside Diameter
4 1/64 in
Overall Length
5 in
Nominal Pipe Size
4 in
Outside Diameter
4 1/2 in
Wire Rope Length
5 in
Length
5 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 4 1/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in

Restrictions

Ratings & reviews